Free Shipping : For every order of $350 or more with the promo code : FREESHIP

ELECTRICAL TAPE BLACK 19MM X 18.3M (3/4" x60ft)

985.201 - UNSPSC 31201502
ELECTRICAL TAPE BLACK 19MM X 18.3M (3/4" x60ft) ELECTRICAL TAPE BLACK 19MM X 18.3M (3/4" x60ft)
ELECTRICAL TAPE BLACK 19MM X 18.3M (3/4" x60ft)

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

30 pieces in stock at Vaughan, ON as of 1:28 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 1:28 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Matte Black
Width 19 mm
Length 18.3 m
Max Temperature 80 °C
EAN 4045989541669

Features

985.201 is an economical grade electrical tape. The tape consists of a backing of plasticized polyvinyl chloride film, coated on one side with aggressive Rubber- Resin adhesive with good aging characteristics. No flagging or deterioration even with temperatures as high as 80° C.
UL Listed and CSA certified.

Applications

For use as electrical insulation on joints and splices in wires and cable in accordance with the National Electrical Code.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.